
98.4FT/30M HIGH SPEED HDMI CABLE WITH ETHERNET; 4K VIDEO 3840X2160 30HZ - ACTI
Mfr # HDMM30MA
Zoro # G214879147
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Cable Type
HDMI
Device Supported
Gaming Console, Blu-ray Player, Home Theater System, Apple TV, Projector, Media Player, Audio/Video Device, PlayStation 4, Amplifier, Xbox One, DVD Player
American Wire Gauge
26 AWG
Jacket Type
CL2
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMM30MA
Zoro #
G214879147
UPC #
65030863261
Country of Origin
China
Dimensions
Cable Length
98.43 ft
Details
Cable Type
HDMI
Device Supported
Gaming Console, Blu-ray Player, Home Theater System, Apple TV, Projector, Media Player, Audio/Video Device, PlayStation 4, Amplifier, Xbox One, DVD Player
American Wire Gauge
26 AWG
Jacket Type
CL2
Shielding
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Connector Plating
Gold
Supported Resolution
4096 x 2160
Connector Gender on Second End
Male
Item
Video Cable
Connector on First End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Color
Black
Connector on Second End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Features
Active
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.