Zoro Homepage

9.8ft USB C to HDMI Cable 4K 60Hz HDR10

  • Mfr # CDP2HDMM3MH

  • Zoro # G016558530


product price: $33.99
/ea

Key Features

Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Type
HDMI/USB-C
End 2 Connection Type
HDMI 2.0b Digital Audio/Video - Male
End 1 Connection Type
USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2HDMM3MH
Zoro #
G016558530
UPC #
065030888776
Country of Origin
China

Details

Connector Gender on First End
Male
Connector Gender on Second End
Male
Item
Video Cable Adapter
Cable Type
HDMI/USB-C
End 2 Connection Type
HDMI 2.0b Digital Audio/Video - Male
End 1 Connection Type
USB Type C - Male
End of Life Manual Availability
Yes
Compatibility
Dell - XPS/Precision/Latitude, Lenovo - ThinkPad X1 Carbon/Extreme, Microsoft - Surface Pro 7/Laptop 3/Book 3, Apple - MacBook Pro/Air, iPad Pro, HP - EliteBook/Spectre/ZBook, Chromebooks, Samsung - Samsung S20/S21/Note20 (DEX mode)
Environmentally Friendly
Yes
Connector on Second End Details
1 x 19-pin HDMI 2.0b Digital Audio/Video - Male
Device Supported
Audio/Video Device, iPad Pro, Notebook, Tablet, MacBook Air, Smartphone, TV, MacBook Pro, Digital Signage Display, Monitor, Projector, Chromebook
Color
Space Gray
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
REACH free of SVHC
Yes
Supported Resolutions
3840 x 2160
Features
HDCP 2.2, HDCP 1.4, Plug & Play, Active, HDR Support
Data Transfer Speed
18-Gbit/s
Connector on First End Details
1 x 24-pin USB Type C - Male

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.