Zoro Homepage

9U Wall Mount Rack Open

  • Mfr # RK919WALLO

  • Zoro # G2977706


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
21.7 in
Height
21.3 in
Length
18 in
Assembly
Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK919WALLO
Zoro #
G2977706
UPC #
65030887526
Country of Origin
Unknown

Dimensions

Width
21.7 in
Height
21.3 in
Length
18 in
Rack Height
9U
Rack Width
19 in

Details

Item
Rack Frame
Material
Cold-rolled Steel (CRS)
Assembly
Not Required
Includes
(1) Rack Frame, (24) M6 Screws, (24) M6 Nuts, (1) 10 Foot Length of Black Hook and Loop
Color
Black
Mounting
Wall
Application
Patch Panel, LAN Switch, A/V Equipment, Server, Computer
Rack Post Quantity
2
Green Environmental Attribute
Environmentally Friendly
Max. Weight Capacity
176.40 lb
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Form Factor
Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Package Contents
1 x Rack Frame, 24 x M6 Screws, 24 x M6 Nuts, 1 x 10 Foot Length of Black Hook and Loop
Environmental Certification
EU RoHS
Maximum Weight Capacity
176.40 lb

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.