
ACTIVE DISPLAYPORT 1.2 HBR2 TO VGA MONITOR ADAPTER SUPPORTS 2048X1280/1920X120
Mfr # DP2VGA3X5
Zoro # G614885427
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Cable Length
3.90 in
Features
Active, Extended Display Identification Data (EDID)
Connector Gender on First End
Male
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP2VGA3X5
Zoro #
G614885427
UPC #
65030887793
Country of Origin
China
Dimensions
Cable Length
3.90 in
Details
Item
Video Adapter
Features
Active, Extended Display Identification Data (EDID)
Connector Gender on First End
Male
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Connector Gender on Second End
Female
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female
Environmentally Friendly
Yes
Connector Type on Second End
HD-15 - Female
REACH free of SVHC
Yes
Connection A
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Connection B
1 x 15-pin HD-15 - Female
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.