Zoro Homepage

ACTIVE DISPLAYPORT TO HDMI ADAPTER DONGLE - 4K 60HZ 3840X2160/1080P/18GBPS/7.1

  • Mfr # DP2HD4K60S

  • Zoro # G814883346


product price: $34.75
/ea

Key Features

Connector Gender on Second End
Female
Connector Gender on First End
Male
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2HD4K60S
Zoro #
G814883346
UPC #
65030865722
Country of Origin
China

Dimensions

Cable Length
4.20 in

Details

Connector Gender on Second End
Female
Connector Gender on First End
Male
Item
Video Adapter
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Female
Color
Black
Features
DPCP, HDCP 2.2, EMI Protection, Active, Latching Connector

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.