
ACTIVE DISPLAYPORT TO VGA ADAPTER CONNECTS VGA MONITOR 2048X1280/1920X1200/1080P
Mfr # DP2VGA
Zoro # G014878661
product price:Â $31.85
/eaKey Features
Cable Length
3 in
Color
Black
Features
EMI Protection, Active, Latching Connector, Extended Display Identification Data (EDID), Screw Lock
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DP2VGA
Zoro #
G014878661
UPC #
65030834551
Country of Origin
China
Dimensions
Cable Length
3 in
Details
Item
Video Adapter
Color
Black
Features
EMI Protection, Active, Latching Connector, Extended Display Identification Data (EDID), Screw Lock
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Connector on First End Details
(1) 15-pin HD-15 - Female
Connector Type on Second End
DisplayPort 1.2 Digital Audio/Video - Male
Connector Type on First End
HD-15 - Female
Connector Gender on First End
Female
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Connection A
1 x 15-pin HD-15 - Female
REACH free of SVHC
Yes
Connection B
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.