ACTIVE DISPLAYPORT TO VGA ADAPTER CONNECTS VGA MONITOR 2048X1280/1920X1200/1080P

  • Mfr # DP2VGA3

  • Zoro # G221706108


product price: $24.15
/ea

Key Features

Environmental Certification
EU RoHS
Connector Gender on Second End
Female
End of Life Manual Availability
Yes
Material
Plastic
Connection B
1 x 15-pin HD-15 VGA - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2VGA3
Zoro #
G221706108
UPC #
845161039038
Country of Origin
United States

Dimensions

Length
9.1 in
Height
0.6 in
Width
1.5 in

Details

Environmental Certification
EU RoHS
Connector Gender on Second End
Female
End of Life Manual Availability
Yes
Material
Plastic
Connection B
1 x 15-pin HD-15 VGA - Female
Connector Gender on First End
Male
Features
Active, Extended Display Identification Data (EDID), Plug and Play, Screw Lock
REACH free of SVHC
Yes
Maximum Resolution Supported
2048 x 1152
Adapter Type
DisplayPort/VGA
Item
A/V Adapter
Standards
FCC, CE
Environmentally Friendly
Yes
Connection A
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Color
Black

Description

60HZ; DP 1.2 HBR2; EDID/DDC - DP TO VGA ADAPTER FOR DP/DP++ SOURCE W/STANDARD D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.