Zoro Homepage

Adapter Cable - USB-C to mDP - 4K 60Hz

  • Mfr # CDP2MDPMM1MB

  • Zoro # G916426151


product price: $35.65
/ea

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Cable Type
Mini DisplayPort/USB
Connector on Second End Details
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2MDPMM1MB
Zoro #
G916426151
UPC #
65030878739
Country of Origin
China

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Cable Type
Mini DisplayPort/USB
Connector on Second End Details
1 x 20-pin Mini DisplayPort Digital Audio/Video - Male
Item
Video Cable Adapter
Connector Gender on Second End
Male
End 2 Connection Type
Mini DisplayPort Digital Audio/Video - Male
Device Supported
Chromebook, TV, Monitor, iMac, Audio/Video Device, Notebook, MacBook
Connector Gender on First End
Male
End 1 Connection Type
USB 3.1 Type C - Male
Supported Resolutions
3840 x 2160
Color
Black
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Features
Reversible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.