
Adapter, USB C - 2.5/3.5 SATA, USB 3.1
Mfr # USB31C2SAT3
Zoro # G616423047
product price: $78.29
/ea
Free Shipping & Returns
Key Features
REACH free of SVHC
Yes
Connector on First End Details
1 x 22-pin SATA 3.0/Power
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Connector Gender on Second End
Male
Package Contents
USB 3.1 (10Gbps) Adapter Cable for 2.5"/3.5" SATA Drives - USB-C, 1 x Universal Power Adapter (NA/JP, UK, EU, ANZ), 1 x Quick-Start Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB31C2SAT3
Zoro #
G616423047
UPC #
65030872805
Country of Origin
China
Details
REACH free of SVHC
Yes
Connector on First End Details
1 x 22-pin SATA 3.0/Power
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Connector Gender on Second End
Male
Package Contents
USB 3.1 (10Gbps) Adapter Cable for 2.5"/3.5" SATA Drives - USB-C, 1 x Universal Power Adapter (NA/JP, UK, EU, ANZ), 1 x Quick-Start Guide
Item
Data Transfer Adapter
End of Life Manual Availability
Yes
Color
Black
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
End 2 Connection Type
USB 3.1 Type C - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.