
Adapter - USB-C to VGA - 1920x1200
Mfr # CDP2VGASA
Zoro # G416423117
product price: $40.99
/eaKey Features
Connector on First End Details
1 x 24-pin Type C USB Male
Package Contents
USB-C to VGA Adapter - with Presentation Mode Switch - 1920x1200, 1 x Quick-Start Guide
Connector on Second End Details
1 x 15-pin HD-15 VGA Female
Overall Length
7.3 in
End 1 Connection Type
USB Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2VGASA
Zoro #
G416423117
UPC #
65030866279
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7.3 in
Width
1.7 in
Height
0.6 in
Details
Connector on First End Details
1 x 24-pin Type C USB Male
Package Contents
USB-C to VGA Adapter - with Presentation Mode Switch - 1920x1200, 1 x Quick-Start Guide
Connector on Second End Details
1 x 15-pin HD-15 VGA Female
End 1 Connection Type
USB Type C - Male
Features
Reversible
End 2 Connection Type
HD-15 - Female
Connector Gender on Second End
Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Maximum Resolution Supported
1920 x 1200
Environmentally Friendly
Yes
Item
Video Adapter
Adapter Type
USB/VGA
Connector Gender on First End
Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.