
Adapter - USB to Mini DisplayPort
Mfr # CDP2MDP
Zoro # G416503031
product price: $12.29
/eaKey Features
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End 2 Connection Type
Mini DisplayPort 1.2 Digital Audio/Video - Female
Overall Length
7.1 in
Height
0.6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2MDP
Zoro #
G416503031
UPC #
65030875813
Country of Origin
Viet Nam
Dimensions
Overall Length
7.1 in
Height
0.6 in
Width
1.1 in
Details
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End 2 Connection Type
Mini DisplayPort 1.2 Digital Audio/Video - Female
Color
White
Connector on Second End Details
1 x 20-pin Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Female
Connector on First End Details
1 x 24-pin Type C USB Male
Connector Gender on Second End
Female
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
End 1 Connection Type
USB Type C - Male
Product Material
Plastic
End of Life Manual Availability
Yes
Item
Video Adapter
Adapter Type
Mini DisplayPort/USB
Environmentally Friendly
Yes
Connector Gender on First End
Male
Maximum Resolution Supported
3840 x 2160
Features
Reversible, Passive
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.