Zoro Homepage

ADD 4 RS-232 SERIAL PORTS TO YOUR STANDARD OR SMALL FORM FACTOR COMPUTER THROUGH

  • Mfr # PEX4S553

  • Zoro # G521706433


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Includes
4 Port Native PCI Express RS232 Serial Adapter Card with 16550 UART, 1 x Full Profile Bracket With Two DB9 Connectors, 4 x Low Profile Bracket, 1 x Driver CD, 1 x Instruction Manual
Width
5.1 in
Platform Supported
PC
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEX4S553
Zoro #
G521706433
UPC #
731304288107
Country of Origin
Philippines

Dimensions

Width
5.1 in
Depth
4.7 in
Card Height
Dual-profile
Height
0.7 in

Details

Environmentally Friendly
Yes
Includes
4 Port Native PCI Express RS232 Serial Adapter Card with 16550 UART, 1 x Full Profile Bracket With Two DB9 Connectors, 4 x Low Profile Bracket, 1 x Driver CD, 1 x Instruction Manual
Platform Supported
PC
Number of Serial Ports (External)
4
Host Interface
PCI Express x1
Form Factor
Plug-in Card
Item
Serial Adapter
Data Transfer Rate
128kB/s

Description

A PCI EXPRESS EXPANSION SLOT - 4 PORT PCIE SERIAL CARD - 4 PORT RS232 CARD - 4

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.