
ADD A CENTRONICS PARALLEL PORT TO YOUR DESKTOP OR LAPTOP PC THROUGH USB - USB TO
Mfr # ICUSB1284
Zoro # G014936415
product price: $22.39
/eaKey Features
End 1 Connection Type
Centronics - Male
Cable Length
6 ft
End 2 Connection Type
USB 2.0 Type A - Male
Includes
6 ft USB to Parallel Printer Adapter(1) Driver CD
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICUSB1284
Zoro #
G014936415
UPC #
65030781015
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
Centronics - Male
End 2 Connection Type
USB 2.0 Type A - Male
Includes
6 ft USB to Parallel Printer Adapter(1) Driver CD
Color
Black
Features
Plug & Play
Standards
IEEE-1284, FCC Part 15, CE Mark
Cable Type
Parallel/USB
Connector Gender on First End
Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Operating System Compatibility
Connector Gender on Second End
Male
Connector on First End Details
1 x 36-pin Centronics - Male
Device Supported
Printer, Computer, PC
Conductor
Copper
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Package Contents
6 ft USB to Parallel Printer Adapter, 1 x Driver CD
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.