ADD A DB25 PARALLEL PORT TO ANY PC OR LAPTOP WITH A FREE USB PORT - USB TO PARAL

  • Mfr # ICUSB1284D25

  • Zoro # G314878798


product price: $19.56
/ea

Key Features

Cable Length
6 ft
End 1 Connection Type
USB 2.0 Type A - Male, USB - Male
End 2 Connection Type
DB-25 Parallel - Female
Color
Black
Cable Type
Parallel/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICUSB1284D25
Zoro #
G314878798
UPC #
65030825863
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male, USB - Male
End 2 Connection Type
DB-25 Parallel - Female
Color
Black
Cable Type
Parallel/USB
Features
Plug & Play
Operating System Compatibility
Windows 2000 Server, macOS Monterey 12.0, Windows Server 2022, Windows Server 2012, Windows 98 Second Edition, macOS Catalina 10.15, Mac OS X 10.6 Snow Leopard, Windows 7, Windows Server 2008 R2, Windows 8.1, Linux 2.6.x+ LTS, Windows 11, Windows Server 2012 R2, macOS Big Sur 11.0, Windows XP, Windows Millennium Edition, Windows Server 2019, Windows Server 2003, Windows 8, Windows Vista, Windows Server 2016, Windows 10
Device Supported
Printer, Notebook, PC, Desktop Computer, Computer
Connector on First End Details
USB - Male, 1 x 4-pin USB 2.0 Type A - Male
Connector on Second End Details
1 x 25-pin DB-25 Parallel - Female
Data Transfer Rate
1.5-Mbit/s
Conductor
Copper
Connector Gender on First End
Male
Connector Gender on Second End
Female
Data Transfer Speed
1.5-Mbit/s
OS Compatibility
Green Environmental Attribute
Environmentally Friendly
Conductor Material
Copper
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.