Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADD A DB9 SERIAL PORT TO THE REAR PANEL OF A SMALL FORM FACTOR/LOW PROFILE COMPU

  • Mfr # PLATE9M16LP

  • Zoro # G221708584


product price: $8.35
/ea

Key Features

Connector Type on Second End
IDC - Female
Connector on Second End Details
1 x 10-pin IDC - Female
Color
Gray
Environmentally Friendly
Yes
Connector on First End Details
1 x 9-pin DB-9 Serial - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLATE9M16LP
Zoro #
G221708584
UPC #
687967132748
Country of Origin
Canada

Dimensions

Cable Length
1.33 ft

Details

Connector Type on Second End
IDC - Female
Item
Data Transfer Cable
Connector on Second End Details
1 x 10-pin IDC - Female
Color
Gray
Environmentally Friendly
Yes
Connector on First End Details
1 x 9-pin DB-9 Serial - Male
Device Supported
Motherboard
Connector Type on First End
DB-9 Serial - Male
Conductor
Copper

Description

TER - DB9 BRACKET - DB9 HEADER - SERIAL PORT BRACKET - SERIAL PORT HEADER - LOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.