
ADD AN ESATA STORAGE DEVICE THROUGH A USB 3.0 PORT ON YOUR LAPTOP OR DESKTOP - H
Mfr # USB3S2ESATA3
Zoro # G514936311
product price: $42.55
/eaKey Features
Cable Length
3 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
eSATA - Female
Includes
eSATA/USB Data Transfer Cable, (1) Installation Guide
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3S2ESATA3
Zoro #
G514936311
UPC #
65030854863
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
eSATA - Female
Includes
eSATA/USB Data Transfer Cable, (1) Installation Guide
Color
Black
Standards
CE, FCC
Connector on Second End Details
1 x 7-pin eSATA - Female
Connector Gender on First End
Male
Connector Gender on Second End
Female
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Package Contents
eSATA/USB Data Transfer Cable, 1 x Installation Guide
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.