Zoro Homepage

ADD AN IN-WALL HDMI CONNECTION PORT, FOR NEAT, PROFESSIONAL QUALITY VIDEO INSTAL

  • Mfr # HDMIPLATE

  • Zoro # G515368791


product price: $14.29
/ea

Key Features

Width
2.8 in
Depth
1.1 in
Number of Gangs
1
Mount Type
Wall Mount
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIPLATE
Zoro #
G515368791
UPC #
65030844147
Country of Origin
Viet Nam

Dimensions

Width
2.8 in
Depth
1.1 in
Height
4.5 in

Details

Number of Gangs
1
Mount Type
Wall Mount
Number of HDMI Ports
2
Item
Faceplate
Green Environmental Attribute
Environmentally Friendly
Color
White
Mounting
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.