
ADD AN RS232 SERIAL PORT TO YOUR LAPTOP OR DESKTOP COMPUTER THROUGH USB-1 PORT U
Mfr # ICUSB232V2
Zoro # G715368805
product price: $28.99
/eaKey Features
End 1 Connection Type
DB-9 RS-232 Serial - Male
Cable Length
1 ft
End 2 Connection Type
USB 2.0 Type A - Male
Includes
1 Port USB to RS232 DB9 Serial Adapter Cable - M/M, (1) Instruction Manual
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICUSB232V2
Zoro #
G715368805
UPC #
65030852609
Country of Origin
China
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Adapter
End 1 Connection Type
DB-9 RS-232 Serial - Male
End 2 Connection Type
USB 2.0 Type A - Male
Includes
1 Port USB to RS232 DB9 Serial Adapter Cable - M/M, (1) Instruction Manual
Color
Black
Standards
CE, FCC
Operating System Compatibility
Connector Gender on First End
Male
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on Second End
Male
Connector on First End Details
1 x 9-pin DB-9 RS-232 Serial - Male
Green Environmental Attribute
Environmentally Friendly
OS Compatibility
Package Contents
1 Port USB to RS232 DB9 Serial Adapter Cable - M/M, 1 x Instruction Manual
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.