Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADD FOUR GIGABIT ETHERNET PORTS TO A CLIENT, SERVER OR WORKSTATION THROUGH ONE P

  • Mfr # ST4000SPEXI

  • Zoro # G921709782


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Network Standard
10/100/1000Base-T
REACH free of SVHC
Yes
Form Factor
Plug-in Card
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4000SPEXI
Zoro #
G921709782
UPC #
-
Country of Origin
China

Dimensions

Depth
5.2 in
Width
0.7 in
Height
4.7 in

Details

Network Standard
10/100/1000Base-T
REACH free of SVHC
Yes
Form Factor
Plug-in Card
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
4
Media Type Supported
Twisted Pair
Host Interface
PCI Express x4
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Color
Black
Includes
4-Port Gigabit Ethernet Network Card - PCI Express, Intel I350 NIC, 1 x Low Profile Bracket, 1 x Instruction Manual
Item
Gigabit Ethernet Card
Number of Ports
4
Device Supported
Computer

Description

CI EXPRESS SLOT - 4-PORT GIGABIT ETHERNET NETWORK CARD WITH I350-AM4 CHIPSET - 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.