
ADD FUNCTIONALITY/REPLACE A BROKEN BUILT-IN BLUETOOTH RADIO USING THIS USB BLUET
Mfr # USBA-BLUETOOTH-V5-C2
Zoro # G115920672
product price: $18.39
/eaKey Features
Bluetooth Standard
Bluetooth 5.0
Maximum Data Transfer Rate
2-Mbit/s
Height
0.2 in
Width
0.6 in
Form Factor
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBA-BLUETOOTH-V5-C2
Zoro #
G115920672
UPC #
65030894951
Country of Origin
China
Dimensions
Height
0.2 in
Width
0.6 in
Details
Bluetooth Standard
Bluetooth 5.0
Maximum Data Transfer Rate
2-Mbit/s
Form Factor
External
Device Supported
Tablet, Desktop Computer, Headset, Smart Watch, Keyboard, Notebook, Mouse, Smartphone
Host Interface
USB 2.0 Type A
Item
Bluetooth Adapter
Environmentally Friendly
Yes
Includes
USBA-BLUETOOTH-V5-C2 Bluetooth Adapter, 1 x Quick-start Guide
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.