Zoro Homepage

ADD SEVEN USB 3.0 5GBPS PORTS TO YOUR COMPUTER PLUS FAST-CHARGE TWO MOBILE DEV

  • Mfr # ST93007U2C

  • Zoro # G714879159


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Length
7.9 in
Number of USB 3.0 Ports
7
Package Contents
7-port USB 3.0 Hub + 2.4A Dedicated Charging Ports, (1) USB 3.0 Host Cable, (1) Universal Power Adapter (NA/EU/UK/AU)
Total Number of USB Ports
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST93007U2C
Zoro #
G714879159
UPC #
65030861717
Country of Origin
China

Dimensions

Length
7.9 in
Height
1 in
Width
2.4 in

Details

Environmentally Friendly
Yes
Number of USB 3.0 Ports
7
Package Contents
7-port USB 3.0 Hub + 2.4A Dedicated Charging Ports, (1) USB 3.0 Host Cable, (1) Universal Power Adapter (NA/EU/UK/AU)
Total Number of USB Ports
9
Platform Supported
PC
Host Interface
USB
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.