ADD TWO 10 GIGABIT ETHERNET PORTS (10GBPS) TO A CLIENT, SERVER OR WORKSTATION TH
Mfr # ST20000SPEXI
Zoro # G422442577
product price: $590.99
/ea
Free Shipping & Returns
Key Features
Form Factor
Plug-in Card
Host Interface
PCI Express x4
Color
Black
Width
0.8 in
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST20000SPEXI
Zoro #
G422442577
UPC #
821455491904
Country of Origin
China
Dimensions
Width
0.8 in
Height
4.7 in
Details
Form Factor
Plug-in Card
Host Interface
PCI Express x4
Color
Black
Device Supported
Server
Number of Network (RJ-45) Ports
2
Network Standard
10GBase-T
Includes
2-Port PCI Express 10GBase-T Ethernet Network Card - with Intel X540 Chip, 1 x low-profile Bracket, 1 x Instruction Manual
Maximum Data Transfer Rate
20-Gbit/s
Environmentally Friendly
Yes
Number of Ports
2
Item
10Gigabit Ethernet Card
Media Type Supported
Twisted Pair
Description
ROUGH ONE PCI EXPRESS SLOT - DUAL-PORT 10GBE NETWORK INTERFACE CARD W/ INTEL X54
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.