Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Arm Rest For Desk, Ergonomic Arm/Elbow Support, Clamp-On/No Drill

  • Mfr # 1AHC-DESK-ARM-REST

  • Zoro # G721724510


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1AHC-DESK-ARM-REST
Zoro #
G721724510
UPC #
065030904414
Country of Origin
China

Description

Improve posture and reduce pain by minimizing stress on the shoulders, arms, and wrists while using laptops or desktop computers for extended periods. Fully Adjustable The armrest features 6 levels of height adjustment, ranging from -0.2 inches (-5mm) to +2.7 inches (+70mm), and swivels from -90 to +90 degrees. The adjustable armrest supports swivel motion, facilitating seamless transitions between mouse movements and keyboard typing. Full 360 degrees of motion on joints allows unrestricted movement for the user, ensuring optimal comfort and flexibility during use. Durable and Comfortable The solid die-cast aluminum design ensures sturdiness and durability, providing reliable support over time. The arm pad features smooth foam padding for improved comfort and no irritation. It supports a maximum weight capacity of 11lbs (5kg). Ready to Install The armrest ships fully assembled, and its tool-less clamp-on installation requires no drilling, ensuring no damage to the desk surface. It is compatible with wood and metal desks up to 2inches (52mm) thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.