
ADJUSTABLE TABLET STAND FOR 4.7 TO 12.9 TABLETS, SUCH AS YOUR IPAD PRO - UNIVERS
Mfr # ARMTBLTDT
Zoro # G114914672
product price: $54.49
/eaKey Features
Material
Aluminum, Plastic
Length
6.3 in
Width
6.3 in
Height
13.8 in
Compatible With
Apple - iPad Pro
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARMTBLTDT
Zoro #
G114914672
UPC #
65030870276
Country of Origin
China
Dimensions
Length
6.3 in
Width
6.3 in
Height
13.8 in
Maximum Screen Size Supported
12.9 in
Minimum Screen Size Supported
4.7 in
Details
Material
Aluminum, Plastic
Compatible With
Apple - iPad Pro
Package Contents
(1) Tablet Arm, (1) Base, (1) Wall Plate, (1) Decorative Cover, (2) Screws, (2) Concrete Anchors, (1) 2.5 mm Hex Key, (1) 3 mm Hex Key, (1) 4 mm Hex Key, (1) Knob, (1) Instruction Manual
Device Supported
iPad Pro, Smartphone, Tablet
Environmentally Friendly
Yes
Features
360° Rotation, Rotate, Adjustable, Pivot
Number of Displays Supported
1
Maximum Load Capacity
2.20 lb
Item
Desktop/Wall Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.