
ADJUSTABLE TV WALL MOUNT BRACKET FOR UP TO 55INCH 77LB VESA DISPLAYS/CURVED TV
Mfr # FPWARTB1M
Zoro # G014903394
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Overall Width
15.7"
Height
15.7"
Number of Displays Supported
1
Environmentally Friendly
Yes
Finishing
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPWARTB1M
Zoro #
G014903394
UPC #
65030870375
Country of Origin
China
Dimensions
Overall Width
15.7"
Height
15.7"
Maximum Screen Size Supported
55"
Minimum Screen Size Supported
32"
Overall Length
24.17
Details
Item
Wall Mount
Number of Displays Supported
1
Environmentally Friendly
Yes
Finishing
Powder Coated
Mounting Pattern
200 x 400, 200 x 300, 100 x 100, 100 x 150, 200 x 200, 400 x 300, 400 x 400, 300 x 200, 300 x 300, 200 x 100, 400 x 200, 100 x 200
Package Contents
Device Supported
Curved Screen Display, Flat Panel Display, LED Display, LCD Display
Maximum Load Capacity
77.40 lb
Mounting Type
Wall Mount
Material
Plastic
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.