Zoro Homepage

Articulating TV Wall Mount

  • Mfr # TVWALLMOUNT65FS

  • Zoro # G212432399


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Color
Silver, Black
Height
4.1 in
Width
19.7 in
Load Capacity
99.21 lb
Finish
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVWALLMOUNT65FS
Zoro #
G212432399
UPC #
65030897983
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.1 in
Width
19.7 in
Length
17.7 in
Min. Screen Size Supported
26 in
Max. Screen Size Supported
65 in
Maximum Screen Size Supported
65 in
Minimum Screen Size Supported
26 in

Details

Item
Wall Mount
Color
Silver, Black
Load Capacity
99.21 lb
Finish
Silver
Material
Aluminum, Steel
Assembly
Preassembled
Includes
Features
Swivel, Smart Torque Adjustment, Tilt, Durable, Foldable Arms, Cable Management, Bubble Level, Pivot, Sturdy, Robust, Retractable, Adjustable, Articulating, Rotate
Standards
TAA Compliant
Application
Wood Stud, Concrete, Lobby, Board Room, Commercial, Residential, Wall
Mounting Pattern
200 x 400, 200 x 300, 300 x 300, 400 x 200, 200 x 200, 300 x 200, 200 x 100, 400 x 300, 400 x 400
Number of Displays Supported
1
VESA Mount Compatible
Yes
Device Supported
TV, Flat Panel Display, Curved Screen Display, Digital Signage Display
Mount Profile
Low Profile

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.