Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARTICULATING TV WALL MOUNT, VESA WALL MOUNT SUPPORTS 26 TO 65 INCH/99LB/FLAT/CUR

  • Mfr # TV-WALL-MOUNT-65FS

  • Zoro # G022446753


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Steel
VESA Mount Compatible
Yes
Minimum Screen Size Supported
26 in
Length
17.70 in
Number of Displays Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV-WALL-MOUNT-65FS
Zoro #
G022446753
UPC #
886734892704
Country of Origin
China

Dimensions

Minimum Screen Size Supported
26 in
Length
17.70 in
Maximum Screen Size Supported
65 in
Width
19.70 in
Height
4.10 in

Details

Material
Aluminum, Steel
VESA Mount Compatible
Yes
Number of Displays Supported
1
Mount Profile
Low Profile
Maximum Load Capacity
99.21 lb
Color
Black, Silver
Package Contents
1 x Wall Mount, 2 x Vertical Brackets, 1 x 6 mm Hex Key, 2 x Vertical Bracket Screws, 8 x Concrete Anchors, 8 x Wall Mounting Screws, 4 x M4 x 12 mm Screws, 4 x M4 x 18 mm Screws, 4 x M5 x 12 mm Screws, 4 x M6 x 12 mm Screws, 4 x M6 x 18 mm Screws, 4 x M8 x 12 mm Screws, 4 x M8 x 18 mm Screws, 4 x Flat Washers, 1 x Mounting Template, 1 x User Manual
Finishing
Silver
Device Supported
Flat Panel Display, TV, Curved Screen Display, Digital Signage Display
Item
Wall Mount
Mounting Pattern
300 x 200, 200 x 300, 200 x 100, 300 x 300, 400 x 200, 400 x 300, 200 x 200, 200 x 400, 400 x 400
Features
Cable Management, Adjustable, Swivel, Articulating, Smart Torque Adjustment, Sturdy, Tilt, Foldable Arms, Durable, Rotate, Robust, Pivot, Retractable, Bubble Level

Description

VED TVS, RETRACTABLE LOW PROFILE WALL MOUNT TV BRACKET, CORNER MOUNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.