Zoro Homepage

BLACK 6.6FT/2M USB TYPE C DP ALT MODE HBR2 TO HDMI 2.0 CABLE 4K 60HZ/1080P / 7.1

  • Mfr # CDP2HD2MBNL

  • Zoro # G514897568


product price: $42.15
/ea

Key Features

Supported Resolution
3840 x 2160
Connector Gender on Second End
Male
Device Supported
Chromebook, Audio/Video Device, iPad Pro, MacBook Air, MacBook Pro, Projector, Workstation, Monitor, MacBook
Cable Type
HDMI/USB
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2HD2MBNL
Zoro #
G514897568
UPC #
65030875431
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Supported Resolution
3840 x 2160
Connector Gender on Second End
Male
Device Supported
Chromebook, Audio/Video Device, iPad Pro, MacBook Air, MacBook Pro, Projector, Workstation, Monitor, MacBook
Cable Type
HDMI/USB
Connector Gender on First End
Male
Item
A/V Cable
Features
HDCP 2.2, HDCP 1.4, Flexible, Reversible
Connector on Second End Details
(1) 19-pin HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Connector on First End Details
(1) 24-pin USB Type C Thunderbolt 3 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.