Zoro Homepage

Blanking Panels 1U 10 Pack

  • Mfr # BLANKP10

  • Zoro # G816471787


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Material
Plastic
Depth
19 in
Environmental Certification
EU RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLANKP10
Zoro #
G816471787
UPC #
65030870443
Country of Origin
China

Dimensions

Depth
19 in
Compatible Rack Height
1U
Height
1.2 in
Width
1.7 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Material
Plastic
Environmental Certification
EU RoHS
Item
Blanking Panel
Color
Black
REACH free of SVHC
Yes
Compatible With
1U panels mount to any EIA-310 compliant 19 in. server rack
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.