Zoro Homepage

Box Conference Table Cable Management

  • Mfr # BOX4CABLE

  • Zoro # G516471612


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
3.60 in
Color
Black
Cable Manager Type
Cable Box
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Width
5.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BOX4CABLE
Zoro #
G516471612
UPC #
65030864770
Country of Origin
China

Dimensions

Height
3.60 in
Width
5.80 in
Length
5.80 in

Details

Item
Cable Organizer
Color
Black
Cable Manager Type
Cable Box
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Package Contents
Cable Access Box, 2 x Mounting Brackets with Screws and Wing-Nuts, 4 x Large Nylon Split Bushings, 7 x Small Nylon Split Bushings, 1 x Diecut Outline, 1 x Quick-Start Guide
Environmentally Friendly
Yes
Material
Steel, Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.