BRIGHT PRIVACY SCREEN, X13 YOGA G4, TOUCH, ADHESIVE
Mfr # X13Y4-PRIVACY-SCREEN
Zoro # G022605624
product price: $64.69
/eaKey Features
Screen Attachment
Adhesive Strip
Display Type Supported
LCD
Touch Compatibility
Yes
Durability
Glare Resistant
Widescreen
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X13Y4-PRIVACY-SCREEN
Zoro #
G022605624
UPC #
065030925860
Country of Origin
Taiwan, Province of China
Dimensions
Display Size Supported
13.3 in
Height
19.69 mil
Length
7 in
Width
11.24 in
Details
Screen Attachment
Adhesive Strip
Display Type Supported
LCD
Touch Compatibility
Yes
Durability
Glare Resistant
Widescreen
Yes
Compatible Devices
2 in 1 Notebook
Color
Black
Features
Privacy, Touch Sensitive, Microlouver Privacy Technology, Limited Viewing Angle, Blue Light Protection, High Clarity, Ultra-wide Fit
Anti-glare
Yes
Film Classification
Bright Screen
Includes
1 x Privacy Filter for X13 Yoga Gen 41 x Adhesive Strips Set2 x Flip-Up Tabs1 x Lifting Tab1 x Wiping Cloth1 x Mounting Tab Set1 x Quick-Start Guide
Blue Light Reduction
Yes
Surface Finish
Matte
Compatibility
Lenovo - Thinkpad X13 Yoga G4
Product Type
Privacy Screen Filter
Aspect Ratio
16:10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.