
BROCADE 10G-SFPP-BXU COMPATIBLE TRANSCEIVER - 10GBASE-BX WDM SFP+ 10 GBPS - 1
Mfr # 10G-SFPP-BXU-ST
Zoro # G714909221
product price: $44.35
/eaKey Features
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Connector Type
LC
Fiber Mode Supported
Single-mode
Network Technology
10GBase-BX
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10G-SFPP-BXU-ST
Zoro #
G714909221
UPC #
65030885430
Country of Origin
China
Details
Interfaces/Ports Details
(1) LC 10GBase-BX Network
Connector Type
LC
Fiber Mode Supported
Single-mode
Network Technology
10GBase-BX
Media Type Supported
Optical Fiber
Ethernet Technology
10 Gigabit Ethernet
Compatibility
MSA Compliant
Item
SFP+ Transceiver Module
Number of Ports
1
Application
Optical Network, Data Networking
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.