
BUS-POWERED USB 3.2 GEN 1 5GBPS EXPANSION HUB - USB-A TO 3-PORT USB-A HUB - NI
Mfr # ST3300G3UA
Zoro # G114879100
product price: $51.49
/eaKey Features
Width
1.4 in
Height
0.8 in
Host Interface
USB
Total Number of USB Ports
3
Platform Supported
PC, ChromeOS, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST3300G3UA
Zoro #
G114879100
UPC #
65030862554
Country of Origin
China
Dimensions
Width
1.4 in
Height
0.8 in
Length
4.4 in
Details
Host Interface
USB
Total Number of USB Ports
3
Platform Supported
PC, ChromeOS, Mac
Number of Network (RJ-45) Ports
1
Operating System Supported
Environmentally Friendly
Yes
Number of USB 3.0 Ports
3
Item
USB/Ethernet Combo Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.