Zoro Homepage

Cable Clip, Nylon 6/6, 0.67 in Bundle Dia., Black, 0.60 in L

  • Mfr # CBMCC3

  • Zoro # G514878765


product price: $27.79
/ea

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
0.67 in
Mounting Method
Self-Adhesive
Length
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBMCC3
Zoro #
G514878765
UPC #
65030890397
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
0.67 in
Length
0.60 in
Width
1.60 in

Details

Item
Cable Clip
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Self-Adhesive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.