CABLE MANAGEMENT SLEEVE - 25MM X 2.5M
Mfr # CMSCOILED2
Zoro # G416558062
product price: $28.69
/eaKey Features
Inside Diameter
1
Material of Construction
Polyethylene
Length
8.2'
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CMSCOILED2
Zoro #
G416558062
UPC #
065030887106
Country of Origin
China
Dimensions
Inside Diameter
1
Length
8.2'
Details
Material of Construction
Polyethylene
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.