Zoro Homepage

Cable Micro USB Left Angle 24AWG - 0.5m

  • Mfr # USBAUB50CMLA

  • Zoro # G616423191


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Cable Type
USB/USB Micro-B
End 2 Connection Type
Micro USB 2.0 Type B - Male
Device Supported
Notebook, Tablet, Mobile Device
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAUB50CMLA
Zoro #
G616423191
UPC #
65030868174
Country of Origin
China

Details

Cable Type
USB/USB Micro-B
End 2 Connection Type
Micro USB 2.0 Type B - Male
Device Supported
Notebook, Tablet, Mobile Device
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
Connector Plating
Nickel
End 1 Connection Type
USB 2.0 Type A - Male
Features
Charging, Left-angled Connector
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Shielding
Yes
Color
Black
Connector Gender on Second End
Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.