Zoro Homepage

Cable Micro USB Right Angle 24AWG - 0.5m

  • Mfr # USBAUB50CMRA

  • Zoro # G716423220


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Shielding
Yes
Environmentally Friendly
Yes
End 2 Connection Type
Micro USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBAUB50CMRA
Zoro #
G716423220
UPC #
65030868143
Country of Origin
China

Details

Shielding
Yes
Environmentally Friendly
Yes
End 2 Connection Type
Micro USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Right-angled Connector, Charging
Connector Gender on First End
Male
Connector Plating
Nickel
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Color
Black
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Connector Gender on Second End
Male
Cable Type
USB/USB Micro-B
Device Supported
Mobile Device, Tablet, Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.