
CABLE - THUNDERBOLT 3 - 0.8 M - 40GBPS
Mfr # TBLT34MM80CM
Zoro # G916554281
product price: $45.35
/eaKey Features
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Jacket Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBLT34MM80CM
Zoro #
G916554281
UPC #
65030880718
Country of Origin
China
Details
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
REACH free of SVHC
Yes
Color
Black
Connector on First End Details
1 x 24-pin USB Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Type
Thunderbolt 3
Connector Plating
Nickel
Data Transfer Speed
40-Gbit/s
End 2 Connection Type
USB Type C - Male
Environmental Certification
EU RoHS
Shielding
Yes
End 1 Connection Type
USB Type C - Male
End of Life Manual Availability
Yes
Features
Charging, Active, Flexible
Connector on Second End Details
1 x 24-pin USB Type C - Male
Device Supported
Printer, MacBook, Chromebook, Notebook, Peripheral Device, Docking Station, Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.