Zoro Homepage

Cable Tie, 10 in L, 2-1/2 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength

  • Mfr # CBMZTRB10BK

  • Zoro # G114878950


product price: $19.35
/ea

Key Features

Cable Tie Style
Releasable
Nominal Length
10 in
Width
1/4 in
Nominal Max. Bundle Dia.
2-1/2 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBMZTRB10BK
Zoro #
G114878950
UPC #
65030890441
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
10 in
Width
1/4 in
Nominal Max. Bundle Dia.
2-1/2 in

Details

Item
Cable Tie
Cable Tie Style
Releasable
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.