Zoro Homepage

Cable Tie, 4 in L, 7/8 in Max Bundle Dia., White, Nylon 6/6, 18 lb Strength

  • Mfr # CBMZT4NK

  • Zoro # G814878908


product price: $23.49
/ea

Key Features

Cable Tie Style
Self Locking
Nominal Length
4 in
Width
1/16 in
Nominal Max. Bundle Dia.
7/8 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBMZT4NK
Zoro #
G814878908
UPC #
65030890502
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
4 in
Width
1/16 in
Nominal Max. Bundle Dia.
7/8 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
White
Material
Nylon 6/6
Tensile Strength
18 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.