Zoro Homepage

Cable Tie, 6 in L, 1.78 in Max Bundle Dia., Black, Nylon

  • Mfr # B506IHOOKLOOPTIES

  • Zoro # G313753744


product price: $15.79
/ea

Key Features

Cable Tie Style
Hook and Loop, Reusable
Nominal Length
6 in
Width
0.9 in
Nominal Max. Bundle Dia.
1.78 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B506IHOOKLOOPTIES
Zoro #
G313753744
UPC #
65030894104
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
0.9 in
Nominal Max. Bundle Dia.
1.78 in

Details

Item
Cable Tie
Cable Tie Style
Hook and Loop, Reusable
Color
Black
Material
Nylon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.