Zoro Homepage

Cable - USB-C DVI - Black - 3.3 ft/1 m

  • Mfr # CDP2DVIMM1MB

  • Zoro # G516426070


product price: $18.25
/ea

Key Features

Connector Gender on First End
Male
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Features
Plug & Play, Reversible
Supported Resolutions
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DVIMM1MB
Zoro #
G516426070
UPC #
65030866460
Country of Origin
China

Details

Connector Gender on First End
Male
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Item
Video Cable Adapter
Features
Plug & Play, Reversible
Supported Resolutions
1920 x 1200
End 1 Connection Type
DVI-D Digital Video - Male
Environmental Certification
EU RoHS
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on Second End Details
1 x 24-pin USB Type C - Male
REACH free of SVHC
Yes
End 2 Connection Type
USB Type C - Male
Connector on First End Details
1 x 25-pin DVI-D Digital Video - Male
Color
Black
Cable Type
DVI/USB
Device Supported
Video Device, MacBook, Monitor, Chromebook, Notebook, Workstation, Projector, TV
Connector Gender on Second End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.