
CABLE USB C TO ESATA - USB 3.0 5GBPS 3FT
Mfr # USB3C2ESAT3
Zoro # G916422993
product price: $53.29
/eaKey Features
Environmentally Friendly
Yes
Connector on Second End Details
1 x 24-pin USB 3.0 Type C - Male
End 1 Connection Type
eSATA - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3C2ESAT3
Zoro #
G916422993
UPC #
65030879293
Country of Origin
China
Details
Environmentally Friendly
Yes
Connector on Second End Details
1 x 24-pin USB 3.0 Type C - Male
End 1 Connection Type
eSATA - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on First End Details
1 x 7-pin eSATA - Male
Color
Black
Item
Data Transfer Adapter
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB 3.0 Type C - Male
Package Contents
eSATA/USB Data Transfer Cable, 1 x Quick-Start Guide
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.