Zoro Homepage

Cable USB-C w/ 5A PD - USB 2.0 - 0.5m

  • Mfr # USB2C5C50CM

  • Zoro # G616422989


product price: $14.99
/ea

Key Features

End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2C5C50CM
Zoro #
G616422989
UPC #
65030874021
Country of Origin
China

Details

End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x 24-pin USB 2.0 Type C Thunderbolt 3 - Male
Shielding
Yes
Connector on Second End Details
1 x 24-pin USB 2.0 Type C Thunderbolt 3 - Male
Features
Charging
Data Transfer Speed
480-Mbit/s
Connector Gender on First End
Male
Connector Gender on Second End
Male
Device Supported
Power Bank, MacBook, Notebook, Chromebook, MacBook Pro, Docking Station
Cable Type
Thunderbolt 3
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.