Zoro Homepage

Cable USB-C w/ 5A PD - USB 2.0 - 2m 6ft

  • Mfr # USB2C5C2MW

  • Zoro # G716423060


product price: $21.69
/ea

Key Features

Environmental Certification
EU RoHS
End 2 Connection Type
USB 2.0 Type C
Connector Plating
Nickel
Color
White
Cable Type
USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2C5C2MW
Zoro #
G716423060
UPC #
65030879736
Country of Origin
Viet Nam

Details

Environmental Certification
EU RoHS
End 2 Connection Type
USB 2.0 Type C
Connector Plating
Nickel
Color
White
Cable Type
USB-C
End of Life Manual Availability
Yes
Shielding
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Jacket Material
Thermoplastic Elastomer (TPE)
Item
Data Transfer Cable
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
REACH free of SVHC
Yes
Connector Gender on First End
Male
Device Supported
MacBook, Chromebook, MacBook Pro, Notebook, Power Bank, Docking Station
End 1 Connection Type
USB 2.0 Type C - Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Features
Charging
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.