Zoro Homepage

Cable USB-C w/ 5A PD - USB 2.0 - 3m 10ft

  • Mfr # USB2C5C3M

  • Zoro # G816423021


product price: $30.95
/ea

Key Features

Environmentally Friendly
Yes
Connector on Second End Details
1 x 24-pin USB 2.0 Type C Thunderbolt 3 - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Shielding
Yes
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2C5C3M
Zoro #
G816423021
UPC #
65030880060
Country of Origin
China

Details

Item
Data Transfer Cable
Environmentally Friendly
Yes
Connector on Second End Details
1 x 24-pin USB 2.0 Type C Thunderbolt 3 - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Shielding
Yes
End 1 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Connector Gender on First End
Male
Jacket Material
Polyvinyl Chloride (PVC)
Features
Charging
Device Supported
MacBook, Power Bank, Notebook, MacBook Pro, Chromebook, Docking Station
Color
Black
End 2 Connection Type
USB 2.0 Type C Thunderbolt 3 - Male
Connector Plating
Nickel
Connector Gender on Second End
Male
Cable Type
Thunderbolt 3
Connector on First End Details
1 x 24-pin USB 2.0 Type C Thunderbolt 3 - Male
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.