Zoro Homepage

Cable USB-C w/ 5A PD - USB 2.0 - 4m 13ft

  • Mfr # USB2C5C4MW

  • Zoro # G816422970


product price: $23.25
/ea

Key Features

Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2C5C4MW
Zoro #
G816422970
UPC #
65030879743
Country of Origin
China

Details

Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Environmentally Friendly
Yes
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Color
White
Connector Plating
Nickel
Connector Gender on Second End
Male
Device Supported
Chromebook, Car Charger, MacBook, Wall Charger, MacBook Pro, Docking Station, Power Bank, Notebook
Item
Data Transfer Cable
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Cable Type
USB
Connector Gender on First End
Male
Features
Charging
Shielding
Yes
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.