Zoro Homepage

Cable - USB to USBC Right Angle - 1m

  • Mfr # USB2AC1MR

  • Zoro # G516423000


product price: $15.55
/ea

Key Features

Features
90° Angled Connector, Stress Resistant, Damage Resistant, Right-angled Connector, Charging, Bend Resistant
REACH free of SVHC
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AC1MR
Zoro #
G516423000
UPC #
65030871860
Country of Origin
China

Details

Features
90° Angled Connector, Stress Resistant, Damage Resistant, Right-angled Connector, Charging, Bend Resistant
REACH free of SVHC
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End of Life Manual Availability
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Environmentally Friendly
Yes
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
Connector Plating
Nickel
End 2 Connection Type
USB 2.0 Type C - Male
Environmental Certification
EU RoHS
Item
Data Transfer Cable
Device Supported
Tablet, Wall Charger, Power Bank, Notebook, Computer, Smartphone
Cable Type
USB/USB-C
Data Transfer Speed
480-Mbit/s
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.