Zoro Homepage

Cable - USBC - Right Angle - 1m 3 ft.

  • Mfr # USB2CC1MR

  • Zoro # G316423385


product price: $16.19
/ea

Key Features

End 2 Connection Type
USB 2.0 Type C - Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
480-Mbit/s
Device Supported
Smartphone, Tablet, Power Bank, Car Charger, Wall Charger, Notebook, Chromebook, MacBook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CC1MR
Zoro #
G316423385
UPC #
65030871877
Country of Origin
China

Details

End 2 Connection Type
USB 2.0 Type C - Male
Environmentally Friendly
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Speed
480-Mbit/s
Device Supported
Smartphone, Tablet, Power Bank, Car Charger, Wall Charger, Notebook, Chromebook, MacBook
Connector Plating
Nickel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type C - Male
Features
90° Angled Connector, Right-angled Connector, Damage Resistant, Charging
Connector Gender on First End
Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Cable Type
USB-C
Connector Gender on Second End
Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.