Zoro Homepage

Cable - USBC to Micro USB 2m 6 ft.

  • Mfr # USB2CUB2M

  • Zoro # G716423374


product price: $20.19
/ea

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Shielding
Yes
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CUB2M
Zoro #
G716423374
UPC #
65030865678
Country of Origin
China

Details

Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Shielding
Yes
Item
Data Transfer Cable
Connector Plating
Nickel
Cable Type
USB
Color
Black
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Features
Charging, Reversible
Environmentally Friendly
Yes
Device Supported
Cellular Phone, Car Charger, Power Bank, External Hard Drive, Hard Drive, Tablet, Notebook, Desktop Computer, Wall Charger
End 2 Connection Type
Micro USB 2.0 Type B - Male
End 1 Connection Type
USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.